Beli mesin tap di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. IS Hand Tap (Destination) with Pack (Mata Tap)
    53%
    Mulai

    Rp69.900

    IS Hand Tap (Destination) with Pack (Mata Tap)
    Deskripsi:
    JIS standard product, tungsten hand tap. It is a general tap and is used in all directions. Economical compared to HSS. Work material: Iron, light metal.
    atribut:
    • Material: Alloy tool steel (SKS)
    • Type Of Thread: M
    • Nominal Size of Screw: M8
    • Surface Treatment: Non-coated
    • Shank Diameter (mm): 6.2
    • Accuracy: JIS Class 3
    • Screw Length (mm): 30
    • Thread Size: M8
    • Cell Spacing (mm): 1.25
    • Shank Square Size (mm): 5.0
    • Pilot Hole Diameter (Φmm): 6.8
    • Tip: Destination
    • Overall Length (mm): 70
    • Screws: (Processing screw) Metric screw
Daftar Harga mesin tap Terbaru October 2026
IS Hand Tap (Destination) with Pack (Mata Tap)Rp69.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)